FESTO 8142589 DOUBLE NIPPLE

Double Nipple

See technical information
References
Festo:NPFC-DS-G38-G12-M
Rubix:391A4162
Manufacturer :8142589
EAN:4052568568221
brand logo
Technical specifications
Materialnickel-plated brass (threaded fitting) ; pvc seals
Connection 1g1/2
Max. service pressure10 bar
See all Specifications

Product details : FESTO 8142589 DOUBLE NIPPLE


Double nipple npf c-ds-g38-g12-m m

Technical specifications


Attributes
Materialnickel-plated brass (threaded fitting) ; pvc seals
Connection 1g1/2
Max. service pressure10 bar
Profileg thread (bspp, parallel thread)
Connection 2g3/8
Min. temperature-10 °C
Max. temperature60 °C
Type of threadingbsp
Min. service pressure -0.95 bar
Show UNSPSC/ECL@SS
£ 2.30 excl. VAT
/ Each
£ 2.76 incl. VAT
  • Delivery usually within ( 6 ) days