References
Festo:AD-G1/8-1/8NPT-I
Rubix:116A8534
Manufacturer :9395
EAN:4052568303334

Technical specifications
| Material | steel |
|---|---|
| Connection 1 | g1/8 |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 9395 ADAPTER AD-G1/8-1/8NPT-I
Adapter AD-G1/8-1/8NPT-I one side tapped, one side threaded. Nominal diameter=5.95 mm, Service pressure over full temperature range=-0.95 - 10 bar, Corrosion resistance class KBK=1 - Low corrosion effects, PWIS compliance=VDMA24364-B1/B2-L, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Material | steel |
|---|---|
| Connection 1 | g1/8 |
| Max. service pressure | 10 bar |
| Profile | adapter (adapter) |
| Connection 2 | filetage interne 1/8 npt |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Min. service pressure | -0.95 bar |
Show UNSPSC/ECL@SS
£ 3.20 excl. VAT
/ Each
£ 3.84 incl. VAT
- Usually arrives within 14 working days