References
Festo:SE-3/8-B
Rubix:107A0434
Manufacturer :9687
EAN:4052568001995

Technical specifications
| Material | die-cast aluminium (housing);nbr (seal) |
|---|---|
| Connection 1 | g 3/8 |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 9687 QUICK EXHAUST VALVE SE-3/8-B
Quick exhaust valve SE-3/8-B Valve function=Quick exhaust, Pneumatic Connection, port 1=G3/8, Pneumatic Connection, port 2=G3/8, Mounting type=Threaded, Standard nominal flow rate, exhaust=2760 l/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x45x65 mm |
|---|---|
| Logistic Weight | 173 g |
| Material | die-cast aluminium (housing);nbr (seal) |
| Connection 1 | g 3/8 |
| Max. service pressure | 10 bar |
| Profile | se |
| Connection 2 | g 3/8 |
Show UNSPSC/ECL@SS
£ 55.40 excl. VAT
/ Each
£ 66.48 incl. VAT
- Delivery usually within ( 2 ) days