References
Festo:NPFC-DS-G38-G38-M
Rubix:391A4163
Manufacturer :8142588
EAN:4052568568214

Technical specifications
| Material | nickel-plated brass (threaded fitting) ; pvc seals |
|---|---|
| Connection 1 | g3/8 |
| Max. service pressure | 10 bar |
Product details : FESTO 8142588 DOUBLE NIPPLE
Double nipple npf c-ds-g38-g38-m m
Technical specifications
Attributes
| Material | nickel-plated brass (threaded fitting) ; pvc seals |
|---|---|
| Connection 1 | g3/8 |
| Max. service pressure | 10 bar |
| Profile | double straight nipple with sealing joint (ds) |
| Connection 2 | g3/8 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Type of threading | cylindrical |
| Min. service pressure | -0.95 bar |
Show UNSPSC/ECL@SS
£ 2.23 excl. VAT
/ Each
£ 2.68 incl. VAT
- Delivery usually within ( 6 ) days