References
SMC:M-5B
Rubix:116A7766
Manufacturer :M-5B
EAN:3618035942010

Technical specifications
| Material | 316 stainless steel |
|---|---|
| Connection 1 | 1/8 |
| Max. service pressure | 15 bar |
Documents
Product details : SMC M-5B FITTING
Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
•Simple connection/disconnection
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing
Model: M-5B (Port Size M5X0.8, Bushing)
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing
Model: M-5B (Port Size M5X0.8, Bushing)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x11x10 mm |
|---|---|
| Logistic Weight | 4 g |
| Material | 316 stainless steel |
| Connection 1 | 1/8 |
| Max. service pressure | 15 bar |
| Profile | m-5 |
| Connection 2 | m5 x 0,8 female |
Show UNSPSC/ECL@SS
£ 0.69 excl. VAT
/ Each
£ 0.83 incl. VAT
- In stock: Next day delivery