References
Festo:NPFC-R-G12-G18-F
Rubix:391A4176
Manufacturer :8069222
EAN:4052568297602

Technical specifications
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | internal thread bspp (g) |
| Max. service pressure | 50 bar |
Documents
Product details : FESTO 8069222 REDUCING SLEEVE
Reducing sleeve NPFC-R-G12-G18-F 8069222
Technical specifications
Attributes
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | internal thread bspp (g) |
| Max. service pressure | 50 bar |
| Profile | reducing sleeve |
| Connection 2 | internal thread bspp (g) |
Show UNSPSC/ECL@SS
£ 2.81 excl. VAT
/ Each
£ 3.37 incl. VAT
- Delivery usually within ( 2 ) days