Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK OPEN ENDED SPANNER 10 X 13MM 880339
ROEBUCK OPEN ENDED SPANNER 10 X 13MM 880339
Double open ended metric spanners
References
roebuck:
880339
rubix:
209A7284
ean:
3660338337581
Technical specifications
Opening
10x13
Length
171
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK OPEN ENDED SPANNER 10 X 13MM 880339
Standard: DIN ISO 691/ 1711-1/ ISO 10102/ ISO 3318/ DIN 3113/ DIN 3110
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
Technical specifications
Attributes
Opening
10x13
Length
171
mm
Finishing
Steel
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.59
excl. VAT
/
Each
£
6.71
incl. VAT
In stock: Next day delivery
Select variants (17)
Add to cart
Check our products from related categories
BAHCO 7444SG-Z-2.1/4 RING WRENCH
FACOM OPEN-END WREN 34.13/32
ROEBUCK WRENCH SOCKET 6X12 OPENING 16MM 865307
BAHCO 28M-10 DOUBLE END SOCKET WRENCH
FACOM COMBINATION W 39.4H
GEDORE 9MM NUT DRIVER 2133 9
STAHLWILLE 03190042 1/2 INCH DRIVE X 42MM CROW RING SPANNER
FACOM TEE SOCKET WR 97.27X29
BAHCO 8072 C ADJUSTABLE WRENCH 10IN
STAHLWILLE 40080606 COMBINATION SPANNER 6MM
BAHCO 1952M-22 COMBINATION WRENCH
GEDORE HOOK WRENCH WITH PIN, 110-115 MM 6337550
STAHLWILLE 03490065 1/2 INCH DRIVE X 1.9/16 AF CROW-RING
GEDORE 894-13 SINGLE OPEN ENDED SPANNER 13MM
ROEBUCK FLEX HEAD RATCHET COMBINATION SPANNER 16MM