BAHCO 8072 C ADJUSTABLE WRENCH 10IN


Spanner set 8069

References
bahco:8072 C
rubix:247703
ean:7314150007295
brand logo
brand logo
Technical specifications
Opening31
Length255 mm
See all Specifications

Product details : BAHCO 8072 C ADJUSTABLE WRENCH 10IN


Standards: ISO 6787, DIN 3117 Shape, ASME B107.8M - 1996 and BS 6333. High-alloy quality steel. Scale division in mm for pre-setting and accurate measurement. Narrow, strong jaws for proper operation. Left handed thread. P-series: a reversible jaw, toothed on one side, for use as a pipe spanner. Chromed. Precision hardening and anti-corrosion treatment. IP: Industry packaging.

Technical specifications


Attributes
Logistic Weight438 g
Opening31
Length255 mm
Weight400 g
FinishingChromed
Number of sides1
TypeAdjustable wrench
CompositionAlloy Steel
Show UNSPSC/ECL@SS
£ 40.28 excl. VAT
/ Each
£ 48.34 incl. VAT
  • In stock: Next day delivery