GEDORE HOOK WRENCH WITH PIN, 110-115 MM 6337550

Hook wrench with pen 40 Z

See technical informationSee documents
References
Gedore:40 Z 110-115
Rubix:80067379
Manufacturer :6337550
EAN:4010886633755
brand logo
Technical specifications
Opening115
Length335 mm
Typehook spanner
See all Specifications
Documents

Product details : GEDORE HOOK WRENCH WITH PIN, 110-115 MM 6337550


Hook wrench with pin, 110-115 mm Acc. to DIN 1810, Form B For cross-drilled nuts according to DIN 1816 GEDORE vanadium steel 31CrV3, manganese-phosphated

Technical specifications


Attributes
Logistic Weight494 g
Opening115
Length335 mm
Typehook spanner
Finishingphosphate
Show UNSPSC/ECL@SS
£ 35.26 excl. VAT
/ Each
£ 42.31 incl. VAT
  • Delivery usually within ( 8 ) days