Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 03490065 1/2 INCH DRIVE X 1.9/16 AF CROW-RING
STAHLWILLE 03490065 1/2 INCH DRIVE X 1.9/16 AF CROW-RING
440a series CROW-RING spanners
References
stahlwille:
03490065
rubix:
4527134
ean:
4018754008506
Technical specifications
Length
70.1
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 03490065 1/2 INCH DRIVE X 1.9/16 AF CROW-RING
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
24
x
56
x
70
mm
Logistic Weight
172
g
Length
70.1
mm
Weight
172
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
89.56
excl. VAT
/
Each
£
107.47
incl. VAT
Usually arrives within 14 working days
Select variants (26)
Add to cart
Check our products from related categories
IRWIN ADJUSTABLESPANNER 6IN 10508161
GEDORE 12MM MIDGET SPANNER 8 12
BAHCO 1952M-27 COMBINATION WRENCH
BAHCO 6M-34-36 OPEN END WRENCH
STAHLWILLE 16X17 MM DBL END RING SPANNER 41051617
BAHCO 28M-23 DOUBLE END SOCKET WRENCH
FACOM 440.41 COMBINATION WRENCH 41MM
FACOM 14MM COMBI SPANNER 41.14
BAHCO ADJUST 9031/29 TWINPACK 9031 9029
ROEBUCK SLOGGING RING SPANNER 1.11/16 A/F
BRITOOL EXPERT COMBI WRENCH 11/32 INCH
FACOM 76.24SLS ANGLED 12 POINT SOCKET WRENCH 24MM - SAFETY LOCK SYSTEM
STAHLWILLE 40081111 COMBINATION SPANNER 11MM
ROEBUCK 00330 1000V INSULATED 16MM OPEN ENDED SPANNER
STAHLWILLE 18 X 19MM DOUBLE END FLEXI-JOINT SPANNER 43011819