GEDORE 400 36X41 FLARE NUT SPANNER 36X41MM

Double ring wrench 400 open

See technical information

References

Gedore:400 36x41
Rubix:80119230
Manufacturer :1933175
EAN:4010886865811
brand logo

Technical specifications

Opening36x41
Length345 mm
Typebox wrench
See all Specifications

Product details : GEDORE 400 36X41 FLARE NUT SPANNER 36X41MM


Flare nut spanner open UD 36x41 mm Acc. to DIN 3118 Ring 15° offset from shaft Hexagon gap 30° offset, UD-section at 15° offset Sizes 8x10 to 12x14 mm with hexagon For applications involving hydraulic/brake lines GEDORE vanadium steel 31CrV3, chrome-plated * not standardised

Technical specifications


Attributes
Logistic Weight980 g
Opening36x41
Length345 mm
Typebox wrench
Finishingchromed
£ 65.10 excl. VAT
/ Each
£ 78.12 incl. VAT
  • Delivery usually within ( 8 ) days