STAHLWILLE 18 X 19MM DOUBLE END FLEXI-JOINT SPANNER 43011819
29 series Double Ended Flexi-Joint Spanners, FLEXI
See technical informationSee documentsReferences
Stahlwille:43011819
Rubix:2536100
EAN:4018754025787




Technical specifications
| Opening | 18x19 |
|---|---|
| Length | 246.5 mm |
| Type | articulated or angled head wrench |
Documents
Product details : STAHLWILLE 18 X 19MM DOUBLE END FLEXI-JOINT SPANNER 43011819
29-Hinge Spanner FLEXI chrome-alloy-steel, chrome-plated
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x26x246 mm |
|---|---|
| Logistic Weight | 294 g |
| Opening | 18x19 |
| Length | 246.5 mm |
| Type | articulated or angled head wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 56.24 excl. VAT
/ Each
£ 67.49 incl. VAT
- Usually arrives within 14 working days