BAHCO 1936M-12-13 TUBULAR HEX SOCKET WRENCH


Set of pipe wrenches 1936M

References
bahco:1936M-12-13
rubix:121A6399
ean:7314151051419
brand logo
brand logo
Technical specifications
Opening12X13
Length137 mm
See all Specifications

Product details : BAHCO 1936M-12-13 TUBULAR HEX SOCKET WRENCH


Pipe wrenches, metric. Standards: DIN 896-B. Material: Special steel of chrome-molybdenum. Straight pipe material. Chrome-plated and matte polished for high-quality surface.

Strengths

•Tubular, Straight
Chrome Plated Micro-Matte Finishing Provides High Quality Surface
Special Steel of Chrome-Molybdenum

Technical specifications


Attributes
Logistic Weight66 g
Opening12X13
Length137 mm
Weight95 g
FinishingChromed
Number of sides2
TypeTube wrench
Show UNSPSC/ECL@SS
£ 9.16 excl. VAT
/ Each
£ 10.99 incl. VAT
  • Usually arrives within 14 working days