Angular contact ball bearing NTN 7311, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 29 mm
NTN - Angular Contact Ball Bearing - 7311
See technical informationReferences
NTN:7311
Rubix:205A1190
EAN:4547359450910



Product details : NTN 7311 ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x29 mm |
|---|---|
| Logistic Weight | 1410 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Cage | steel |
| Angle | 30 ° |
| Basic static load, radial - C0r | 61500 N |
| Basic dynamic load, radial - Cr | 95000 N |
Show UNSPSC/ECL@SS
£ 58.70 excl. VAT
/ Each
£ 70.44 incl. VAT
- Delivery usually within ( 3 ) days
