Angular contact ball bearing NTN 7413BG, Outer diameter: 160 mm | Inner diameter: 65 mm | Width: 37 mm
NTN - Angular Contact Ball Bearing - 7409
See technical informationSee documentsReferences
NTN:7413BG
Rubix:205A1265
EAN:4547359454505



Documents
Product details : NTN 7413BG ANGULAR CONTACT BALL BEARING
Angular contact ball bearing, brass cage inner ring guided
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x37 mm |
|---|---|
| Logistic Weight | 4015 g |
| Inner diameter | 65 mm |
| Outer diameter | 160 mm |
| Width | 37 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7400 |
| Material | steel |
| Cage | brass |
| Angle | 40 ° |
| Basic static load, radial - C0r | 88100 N |
| Basic dynamic load, radial - Cr | 118000 N |
Show UNSPSC/ECL@SS
£ 261.02 excl. VAT
/ Each
£ 313.22 incl. VAT
- Usually arrives within 14 working days
