Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5306WG C1 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 5306 WGC1, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 30.2 mm
Angular contact ball bearing Timken
References
timken:
5306 WGC1
rubix:
396A2940
ean:
0087796043725
Technical specifications
Inner diameter
30
mm
Outer diameter
72
mm
Width
30.2
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 5306WG C1 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
30
mm
Outer diameter
72
mm
Width
30.2
mm
Bearing Clearance
C1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.97
excl. VAT
/
Each
£
130.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing NTN 3208S, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Precision / Spindle bearing SKF 7001 CD/P4ADGA, Inner diameter: 12 mm | Outer diameter: 28 mm | Width: 8 mm
Angular contact ball bearing FAG 7314-B-XL-TVP, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 35 mm
Angular contact ball bearing Timken 5320 WBR, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 82.55 mm
Precision / Spindle bearing NSK 7001A5TRDUMP3, Inner diameter: 12 mm | Outer diameter: 28 mm | Width: 8 mm
Angular contact ball bearing NTN 7200B, Outer diameter: 30 mm | Inner diameter: 10 mm | Width: 9 mm
Angular contact ball bearing NTN 7220, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 34 mm
Angular contact ball bearing SKF 7311 BECBY, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 29 mm
Angular contact ball bearing INA 3808-2RS, Outer diameter: 52 mm | Inner diameter: 40 mm | Width: 10 mm
Angular contact ball bearing NSK 3211B-2RSTN, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 33.3 mm
Angular contact ball bearing SKF 7320 BECBM, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 47 mm
Angular contact ball bearing Timken 7215 WN, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 25 mm
Angular contact ball bearing FAG 3318-M-C3, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 73 mm
Precision / Spindle bearing NSK 7009A5TRV1VSULP3, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Angular contact ball bearing FAG 7320-B-XL-JP, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 47 mm