Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5201KDD C4 Z5 FS50000 DOUBLE ROW DEEP GROOVE BALL BEARING
Angular contact ball bearing Timken 5201 KDDC4Z5FS50000, Outer diameter: 32 mm | Inner diameter: 12 mm | Width: 15.88 mm
Double Row Deep Groove Ball Bearing
References
timken:
5201 KDDC4Z5FS50000
rubix:
100A8992
ean:
0087796043213
Technical specifications
Inner diameter
12
mm
Outer diameter
32
mm
Width
15.88
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 5201KDD C4 Z5 FS50000 DOUBLE ROW DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
12
mm
Outer diameter
32
mm
Width
15.88
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
124.10
excl. VAT
/
Each
£
148.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing FAG 7317-B-XL-MP-UO, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 41 mm
Angular contact ball bearing NSK 3310NRJC3, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 44.4 mm
Precision / Spindle bearing NSK 7907CTRSULP3, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
Angular contact ball bearing FAG 3309-BD-XL-TVH-L285-C3, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 39.7 mm
Precision / Spindle bearing NSK 7907A5TRV1VSULP3, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
Precision / Spindle bearing NSK 7312BEAT85SUN, Inner diameter: 60 mm | Outer diameter: 130 mm | Width: 31 mm
Angular contact ball bearing FAG 7318-B-XL-TVP-UB, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 43 mm
Precision / Spindle bearing NSK 7219CTRDULP3, Inner diameter: 95 mm | Outer diameter: 170 mm | Width: 32 mm
Angular contact ball bearing NSK 3310NRJ, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 44.4 mm
Angular contact ball bearing FAG 7205-B-XL-MP, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Precision / Spindle bearing SKF 7216 CD/P4ADGA, Inner diameter: 80 mm | Outer diameter: 140 mm | Width: 26 mm
Angular contact ball bearing INA 3002-2Z, Outer diameter: 32 mm | Inner diameter: 15 mm | Width: 13 mm
Angular contact ball bearing SKF 3308 A-2ZTN9/C3VT113, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.5 mm
Angular contact ball bearing SKF 3207 A/C3, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 27 mm
Precision / Spindle bearing NSK 7007CTRV1VSULP3, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm