Angular contact ball bearing FAG 7205-B-XL-MP, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Angular contact ball bearing
See technical informationReferences
FAG:7205-B-XL-MP
Rubix:229A4237
Manufacturer :0191145400000
EAN:4012801326339

Product details : FAG 7205-B-XL-MP SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x52x52 mm |
|---|---|
| Logistic Weight | 135 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-mp |
| Cage | brass |
| Reference speed | 13800 rpm |
| Limit speed | 24900 rpm |
| Basic static load, radial - C0r | 8300 N |
| Basic dynamic load, radial - Cr | 15400 N |
Show UNSPSC/ECL@SS
£ 24.85 excl. VAT
/ Each
£ 29.82 incl. VAT
- Delivery usually within ( 7 ) days
