Angular contact ball bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 32 mm |
Width | 13 mm |
Logistic Weight | 50 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 32 mm |
Width | 13 mm |
Bearing Clearance | CN |
Series | 30..-B-2RZ-TVH |
Material | Steel |
Reference speed | 15700 rpm |
Limit speed | 17900 rpm |
Basic static load, radial - C0r | 5400 N |
Basic dynamic load, radial - Cr | 8500 N |
Sealing | Two metal shields |
Usually arrives within 14 working days