Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5205KD DOUBLE ROW DEEP GROOVE BALL BEARING
Angular contact ball bearing Timken 5205 KD, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 22.225 mm
Double Row Deep Groove Ball Bearing
References
timken:
5205 KD
rubix:
396A3084
ean:
0087796043312
Technical specifications
Inner diameter
25
mm
Outer diameter
52
mm
Width
22.225
mm
Product details
Technical specifications
Product details : TIMKEN 5205KD DOUBLE ROW DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
25
mm
Outer diameter
52
mm
Width
22.225
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.62
excl. VAT
/
Each
£
88.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing SKF 7308 BE-2RZP, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Angular contact ball bearing NTN 5308S, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.5 mm
Angular contact ball bearing SNR 3306AC3, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 30.2 mm
Angular contact ball bearing SKF 7316 BECBY, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 39 mm
Precision / Spindle bearing NSK 7014A5TRDUMP3, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Angular contact ball bearing SKF 3309 A-2Z, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 39.7 mm
Angular contact ball bearing SNR 5313.ZZG15, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 58.7 mm
Angular contact ball bearing FAG 3803-B-2RS-TVH-HLC, Outer diameter: 26 mm | Inner diameter: 17 mm | Width: 7 mm
Angular contact ball bearing FAG 7212-B-XL-MP, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 22 mm
Precision / Spindle bearing NSK 7218A5TRDULP3, Inner diameter: 90 mm | Outer diameter: 160 mm | Width: 30 mm
Angular contact ball bearing Timken 7317 WNSU, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 41 mm
Precision / Spindle bearing NSK 7009CTRSULP3, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Angular contact ball bearing NSK 3309J, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 39.7 mm
Precision / Spindle bearing NSK 7212BEAT85SUCNB, Inner diameter: 60 mm | Outer diameter: 110 mm | Width: 22 mm
Angular contact ball bearing FAG 7305-B-XL-MP, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 17 mm