Angular contact ball bearing SNR 5313ZZG15, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 58.7 mm
SNR - Self-Aligning Ball Bearing - 5313.ZZG15
See technical informationReferences
SNR:5313ZZG15
Rubix:206A3925
Manufacturer :5313.ZZG15
EAN:3413520106164



Product details : SNR 5313ZZG15 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, shielded, polyamide cage
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 58.7 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 5300 |
| Cage | polyamide |
| Reference speed | 4500 rpm |
| Limit speed | 3700 rpm |
| Angle | 25 ° |
| Basic static load, radial - C0r | 118000 N |
| Basic dynamic load, radial - Cr | 145000 N |
Show UNSPSC/ECL@SS
£ 159.04 excl. VAT
/ Each
£ 190.85 incl. VAT
- Delivery usually within ( 3 ) days
