Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
SNR 3306AC3 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing SNR 3306AC3, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 30.2 mm
Angular contact ball bearing SNR
References
snr:
3306AC3
rubix:
394A4303
ean:
3413521406874
Technical specifications
Inner diameter
30
mm
Outer diameter
72
mm
Width
30.2
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 3306AC3 ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
30
mm
Outer diameter
72
mm
Width
30.2
mm
Bearing Clearance
c3
Angle
25
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.98
excl. VAT
/
Each
£
38.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing FAG 3212-BD-XL-2Z-C3, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 36.5 mm
Angular contact ball bearing SKF 7219 BECBP, Outer diameter: 170 mm | Inner diameter: 95 mm | Width: 32 mm
Angular contact ball bearing FAG 7312-B-XL-MP-UA, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 31 mm
Angular contact ball bearing Timken 7215 WN, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 25 mm
Angular contact ball bearing SKF 7211 BECBJ, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 21 mm
Angular contact ball bearing NSK 3212B-2RSTN, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 36.5 mm
Angular contact ball bearing SKF 7320 BECBM, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 47 mm
Angular contact ball bearing FAG 30/6-B-2Z-TVH-HLC, Outer diameter: 17 mm | Inner diameter: 6 mm | Width: 9 mm
Precision / Spindle bearing NSK 7016CTRSULP3, Inner diameter: 80 mm | Outer diameter: 125 mm | Width: 44 mm
Angular contact ball bearing SNR 5214.EEG15, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 39.7 mm
Angular contact ball bearing FAG 7005-B-XL-2RS-TVP, Outer diameter: 47 mm | Inner diameter: 25 mm | Width: 12 mm
Angular contact ball bearing FAG 3209-BD-XL-TVH-L285, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
Angular contact ball bearing NTN 3204S, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 20.6 mm
Angular contact ball bearing NSK 3206BTN, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Angular contact ball bearing SKF 3210 A-2RS1TN9/MT33, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm