Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5206KPP3 DOUBLE ROW DEEP GROOVE BALL BEARING
Angular contact ball bearing Timken 5206 KPP3, Outer diameter: 61.993 mm | Inner diameter: 30.086 mm | Width: 49.94 mm
Double Row Deep Groove Ball Bearing
References
timken:
5206 KPP3
rubix:
396A3088
ean:
0087796313866
Technical specifications
Inner diameter
30.086
mm
Outer diameter
61.993
mm
Width
49.94
mm
Product details
Technical specifications
Product details : TIMKEN 5206KPP3 DOUBLE ROW DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
30.086
mm
Outer diameter
61.993
mm
Width
49.94
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.02
excl. VAT
/
Each
£
42.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing NSK 7006CTRSULP3, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
Angular contact ball bearing SKF 3318 DMA/VB188, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 73 mm
Angular contact ball bearing FAG 7218-B-XL-JP-UO, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 30 mm
Angular contact ball bearing NTN 3203S, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 17.5 mm
Angular contact ball bearing INA 3008-2RS, Outer diameter: 68 mm | Inner diameter: 40 mm | Width: 21 mm
Angular contact ball bearing SKF 7310 BEGAP, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 27 mm
Angular contact ball bearing INA 30/7-2Z-HLW, Outer diameter: 19 mm | Inner diameter: 7 mm | Width: 10 mm
Angular contact ball bearing NTN 5316S, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 68.3 mm
Precision / Spindle bearing NSK 7002A5TRSUMP3, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 9 mm
Precision / Spindle bearing NSK 7208A5TRDULP3, Inner diameter: 40 mm | Outer diameter: 80 mm | Width: 18 mm
Precision / Spindle bearing NSK 7014A5TRDULP3, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Angular contact ball bearing FAG 3302-BD-XL-TVH-L285, Outer diameter: 42 mm | Inner diameter: 15 mm | Width: 19 mm
Angular contact ball bearing FAG 7322-B-XL-JP, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 50 mm
Angular contact ball bearing Timken 7314 WNMBRSUC1, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 35 mm
Angular contact ball bearing NSK 3312BTN, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 54 mm