Angular contact ball bearing Timken 7314WNMBRSUC1, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 35 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7314WNMBRSUC1
Rubix:395A9393
EAN:0087796151390

Product details : TIMKEN 7314WNMBRSUC1 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Fafnir
Angular contact ball bearing from Timken (double-row, Fafnir) for reliable bearing support under combined loads. For applications in machinery and plant engineering.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 35 mm |
| Bearing Clearance | c1 |
| Sealing | open |
| Series | 7300wn |
| Material | steel |
| Weight | 2.68 kg |
| Reference speed | 69272.86 rpm |
| Limit speed | 92363.82 rpm |
| Contact angle | 40 ° |
| Precision | not rated |
| Bore | 70 mm |
| Basic static load, radial - C0r | 85700 N |
| Basic dynamic load, radial - Cr | 128000 N |
Show UNSPSC/ECL@SS
£ 339.43 excl. VAT
/ Each
£ 407.32 incl. VAT
- Usually arrives within 14 working days
