Angular contact ball bearing FAG 7322-B-XL-JP, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 50 mm
Angular contact ball bearing
See technical informationReferences
FAG:7322-B-XL-JP
Rubix:238A2052
Manufacturer :0191183330000
EAN:4026677047809

Product details : FAG 7322-B-XL-JP SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-JP, single row, X-life, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 9970 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 50 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-jp |
| Cage | steel |
| Reference speed | 3150 rpm |
| Limit speed | 3650 rpm |
| Basic static load, radial - C0r | 245000 N |
| Basic dynamic load, radial - Cr | 250000 N |
Show UNSPSC/ECL@SS
£ 617.43 excl. VAT
/ Each
£ 740.92 incl. VAT
- Delivery usually within ( 7 ) days
