NTN - Self-Aligning Ball Bearing - 5316S
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 68.3 mm |
Logistics dimensions (L x W x H) | 170x170x68,3 mm |
---|---|
Logistic Weight | 6390 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 68.3 mm |
Bearing Clearance | CN |
Series | 5300 |
Cage | Steel |
Angle | 25 ° |
Sealing | Open |
Usually arrives within 14 working days