Angular contact ball bearing INA 3008-2RS, Outer diameter: 68 mm | Inner diameter: 40 mm | Width: 21 mm
Angular contact ball bearing
See technical informationReferences
INA:3008-2RS
Rubix:229A4015
Manufacturer :0008759700000
EAN:4064328235564

Product details : INA 3008-2RS DOUBLE ROW ANGULAR CONTACT BALL BEARING 0008759700000
Angular contact ball bearing 30..-B-2RS-TVH, double row, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 250 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 30..-b-2rs-tvh |
| Material | steel |
| Limit speed | 5600 rpm |
| Basic static load, radial - C0r | 21300 N |
| Basic dynamic load, radial - Cr | 25000 N |
Show UNSPSC/ECL@SS
£ 41.95 excl. VAT
/ Each
£ 50.34 incl. VAT
- Usually arrives within 14 working days
