Double Row - Double Cup Assembly
Inner diameter | 165.1 mm |
---|---|
Outer diameter | 288.925 mm |
Width | 142.875 mm |
Package weight | 36083,3 g |
---|---|
Inner diameter | 165.1 mm |
Outer diameter | 288.925 mm |
Width | 142.875 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days