Tapered roller bearing Timken 36620-30000, Outer diameter: 193.675 mm | Inner diameter: 146.05 mm | Width: 23.02 mm
Precision Tapered Roller Bearing Cup
See technical informationReferences
Timken:36620-30000
Rubix:396A9964
EAN:0053893271576


Technical specifications
| Inner diameter | 146.05 mm |
|---|---|
| Outer diameter | 193.675 mm |
| Width | 23.02 mm |
Product details : TIMKEN 36620-30000 PRECISION TAPERED ROLLER BEARING CUP
Timken’s high-precision tapered roller bearings consist of carefully matched components that offer an added degree of fine-tuning in the bearing setting and adjustment procedure to maximize customer machine productivity. Timken manufactures high-speed designs with a variable preload capability for optimum performance. Timken also manufactures Precision Plus bearings – having an overall radial runout less than a single micron.
Strengths
In particular, precision tapered roller bearings feature: Tighter manufacturing specifications resulting in greater rotational accuracy; Reduced tolerances on bore and outside diameter creating improved performance in high speed, high temperature applications; Straight race and/or roller profile designs (versus crowned profile designs) for increased accuracy and rigidity; Controlled machining and assembly processes to ensure that components are matched properly and exact specifications are met; High load-carrying capability compared to other bearing types so that fatigue life is enhanced; The ability to be adjusted during installation so that operating torque, shaft rigidity and operating temperature can be precisely controlled.
Applications
Machine Tool; Printing Press; Rolling Mill
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23,114x193,802x193,802 mm |
|---|---|
| Logistic Weight | 677 g |
| Packaged dimensions (D x W x H) | 28,702x196,85x196,85 mm |
| Inner diameter | 146.05 mm |
| Outer diameter | 193.675 mm |
| Width | 23.02 mm |
| Bearing Clearance | cn |
| Weight | 0.72 kg |
| Series | 36600 |
| Material | high-quality steel alloys |
| Cage | steel |
| Total bearing width | 28.572 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 394000 N |
| Basic dynamic load, radial - Cr | 233000 N |
Show UNSPSC/ECL@SS
£ 462.20 excl. VAT
/ Each
£ 554.64 incl. VAT
- Usually arrives within 14 working days