Tapered roller bearing Timken
Inner diameter | 39.98 mm |
---|---|
Outer diameter | 76.2 mm |
Width | 19.347 mm |
Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
---|---|
Package weight | 213,6 g |
Inner diameter | 39.98 mm |
Outer diameter | 76.2 mm |
Width | 19.347 mm |
Bearing Clearance | CN |
Series | 28000 |
Material | Stamped Steel |
Cage | Steel |
Total bearing width | 19.347 mm |
Basic static load, radial - C0r | 68900 N |
Basic dynamic load, radial - Cr | 13400 N |
Usually arrives within 14 working days