Tapered roller bearing Timken LM451310CD, Outer diameter: 355.6 mm | Inner diameter: 266.7 mm | Width: 101.6 mm
Double Row - Double Cup
See technical informationReferences
Timken:LM451310CD
Rubix:397A7812
Manufacturer :100075415
EAN:0053893620633






Technical specifications
| Inner diameter | 266.7 mm |
|---|---|
| Outer diameter | 355.6 mm |
| Width | 101.6 mm |
Product details : TIMKEN LM451310CD-20000 TAPERED ROLLER BEARING DOUBLE CUP
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
Strengths
Double outer (cup) rings should be replaced at the same time as the inner (cone) rings to maximize reliability and life
Applications
Heavy-duty gear drives / Various industrial configurations
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 93,7x400,0x400,0 mm |
|---|---|
| Package weight | 10116,0 g |
| Inner diameter | 266.7 mm |
| Outer diameter | 355.6 mm |
| Width | 101.6 mm |
| Bearing Clearance | cn |
| Weight | 31.175 kg |
| Series | lm451300 |
| Cage | steel |
| Total bearing width | 126.997 mm |
Show UNSPSC/ECL@SS
£ 2,757.54 excl. VAT
/ Each
£ 3,309.05 incl. VAT
- Delivery usually within ( 7 ) days