Tapered roller bearing FAG 31317-XL, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 41 mm
Tapered roller bearing
See technical informationSee documentsReferences
Superseded Ref:31317-XL
FAG:31317-XL
Rubix:238A3125
Manufacturer :0927124360000
EAN:4064328809871

Documents
Product details : FAG 31317-XL TAPERED ROLLER BEARING
Tapered roller bearings 313, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 41 mm |
| Bearing Clearance | cn |
| Series | 313 |
| Material | sheet steel (cage) |
| Cage | steel |
| Limit speed | 4700 rpm |
| Total bearing width | 44.5 mm |
| Standard | DIN 720 |
| Basic static load, radial - C0r | 300000 N |
| Basic dynamic load, radial - Cr | 315000 N |
Show UNSPSC/ECL@SS
£ 248.77 excl. VAT
/ Each
£ 298.52 incl. VAT
- Usually arrives within 14 working days
