Tapered Roller Bearing
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 65.088 mm |
Width | 18.288 mm |
Logistics dimensions (L x W x H) | 18,29x60,35x60,35 mm |
---|---|
Logistic Weight | 232 g |
Inner diameter | 38.1 mm |
Outer diameter | 65.088 mm |
Width | 18.288 mm |
Bearing Clearance | CN |
Series | LM |
Material | Sheet Metal (Cage) |
Cage | Steel |
Reference speed | 7500 rpm |
Limit speed | 11000 rpm |
Total bearing width | 18.288 mm |
Basic static load, radial - C0r | 57000 N |
Basic dynamic load, radial - Cr | 42900 N |
Usually arrives within 14 working days