Tapered roller bearing Timken 30222DF, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 82 mm
Double Row - Face to Face Spacer Assembly
See technical informationReferences
Timken:30222DF
Rubix:397A4892
Manufacturer :190035932
EAN:0053893368375

Product details : TIMKEN 30222DF-90KA2 TAPERED ROLLER BEARING
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Technical specifications
Attributes
| Package weight | 10909,8 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 82 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 565.76 excl. VAT
/ Each
£ 678.91 incl. VAT
- Usually arrives within 14 working days
