Tapered roller bearing Timken 395/394A, Outer diameter: 110 mm | Inner diameter: 63.5 mm | Width: 21.999 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationSee documentsReferences
Timken:395/394A
Rubix:100A3890
EAN:0053893651057




Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 21.999 mm |
Documents
Product details : TIMKEN 395-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x110x110 mm |
|---|---|
| Logistic Weight | 834 g |
| Packaged dimensions (D x W x H) | 31,75x117,602x117,602 mm |
| Inner diameter | 63.5 mm |
| Outer diameter | 110 mm |
| Width | 21.999 mm |
| Bearing Clearance | cn |
| Weight | 0.8 kg |
| Series | 395 |
| Material | chrome-plated steel |
| Cage | steel |
| Total bearing width | 21.999 mm |
| Standard | ISO 355:2007 |
| Basic static load, radial - C0r | 125000 N |
| Basic dynamic load, radial - Cr | 98900 N |
Show UNSPSC/ECL@SS
£ 73.27 excl. VAT
/ Each
£ 87.92 incl. VAT
- Delivery usually within ( 7 ) days