NTN - Tapered Roller Bearing - 4T-HM804840/HM804810
Inner diameter | 41.275 mm |
---|---|
Outer diameter | 95.25 mm |
Width | 30.162 mm |
Logistics dimensions (L x W x H) | 95,25x95,25x30,162 mm |
---|---|
Logistic Weight | 1094 g |
Inner diameter | 41.275 mm |
Outer diameter | 95.25 mm |
Width | 30.162 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 147000 N |
Basic dynamic load, radial - Cr | 19000 N |
Usually arrives within 14 working days