Tapered roller bearing Timken 32312-90KA4, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 48.5 mm
Series 323 tapered roller bearings
See technical informationReferences
Timken:32312-90KA4
Rubix:80178816
Manufacturer :101752497



Product details : TIMKEN 32312-9X025 32312 METRIC TAPER BEARING
Mounted in pairs, in opposition, to resist axial thrusts in both directions. Separable rings facilitate assembly.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 48.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 52.10 excl. VAT
/ Each
£ 62.52 incl. VAT
- In stock: Next day delivery
