Tapered roller bearing Timken 32036XM-90KM4, Outer diameter: 280 mm | Inner diameter: 180 mm | Width: 64 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:32036XM-90KM4
Rubix:397A4938
EAN:0053893037967



Product details : TIMKEN 32036XM-90KM4 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistic Weight | 28817 g |
|---|---|
| Packaged dimensions (D x W x H) | 292,1x152,4x292,1 mm |
| Inner diameter | 180 mm |
| Outer diameter | 280 mm |
| Width | 64 mm |
| Bearing Clearance | cn |
| Weight | 28.82 kg |
| Series | 32036xm |
| Total bearing width | 128 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 2480000 N |
| Basic dynamic load, radial - Cr | 1540000 N |
Show UNSPSC/ECL@SS
£ 2,200.57 excl. VAT
/ Each
£ 2,640.68 incl. VAT
- Usually arrives within 14 working days
