Tapered roller bearing Timken 30240DF, Outer diameter: 360 mm | Inner diameter: 200 mm | Width: 128 mm


Double Row - Face to Face Spacer Assembly

References
timken:30240DF
rubix:397A4901
manufacturer :190036360
ean:0053893375656
brand logo
brand logo
Technical specifications
Inner diameter200 mm
Outer diameter360 mm
Width128 mm
See all Specifications

Product details : TIMKEN 30240DF-90KA2 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight53806,0 g
Inner diameter200 mm
Outer diameter360 mm
Width128 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 3,709.52 excl. VAT
/ Each
£ 4,451.42 incl. VAT
  • Usually arrives within 14 working days