NTN - Tapered Roller Bearing - 4T-32006X
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 55x55x17 mm |
---|---|
Logistic Weight | 180 g |
Inner diameter | 30 mm |
Outer diameter | 55 mm |
Width | 17 mm |
Bearing Clearance | CN |
Series | 32000 |
Material | Case-hardened Steel |
Cage | Steel |
Limit speed | 6900 rpm |
Standard | ISO 355 |
Basic static load, radial - C0r | 46000 N |
Basic dynamic load, radial - Cr | 37500 N |
Usually arrives within 14 working days