Tapered Roller Bearing
Inner diameter | 63.5 mm |
---|---|
Outer diameter | 127 mm |
Width | 36.513 mm |
Inner diameter | 63.5 mm |
---|---|
Outer diameter | 127 mm |
Width | 36.513 mm |
Series | HM813800 |
Material | Stamped Steel (Cage) |
Cage | Steel |
Total bearing width | 36.513 mm |
Basic static load, radial - C0r | 256000 N |
Basic dynamic load, radial - Cr | 59400 N |
Usually arrives within 14 working days