Tapered roller bearing FAG 30205-XL, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 13 mm


Tapered roller bearing

References
fag:30205-XL
rubix:238A4364
manufacturer :0783644850000
ean:4047643099462
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter52 mm
Width13 mm
See all Specifications

Product details : FAG 30205-XL TAPERED ROLLER BEARINGS 302 MAIN DIMENSIONS TO DIN ISO 35


Tapered roller bearings 302, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs

Strengths

•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity

Technical specifications


Attributes
Logistic Weight156 g
Inner diameter25 mm
Outer diameter52 mm
Width13 mm
Bearing Clearancecn
Series302
Materialsteel
Cagesteel
Limit speed18000 rpm
Total bearing width16.25 mm
Standarddin 720
Basic static load, radial - C0r35500 N
Basic dynamic load, radial - Cr38500 N
Show UNSPSC/ECL@SS
£ 10.19 excl. VAT
/ Each
£ 12.23 incl. VAT
  • In stock: Next day delivery