Precision Tapered Roller Bearing
Inner diameter | 60.452 mm |
---|---|
Outer diameter | 100.076 mm |
Width | 55.626 mm |
Logistics dimensions (L x W x H) | 55,626x100,076x100,076 mm |
---|---|
Logistic Weight | 1652 g |
Packaged dimensions (D x W x H) | 66,802x103,124x103,124 mm |
Inner diameter | 60.452 mm |
Outer diameter | 100.076 mm |
Width | 55.626 mm |
Usually arrives within 14 working days