Tapered roller bearing Timken 32020XDF, Outer diameter: 150 mm | Inner diameter: 100 mm | Width: 64 mm
Double Row - Face to Face Spacer Assembly
See technical informationReferences
Timken:32020XDF
Rubix:397A4926
Manufacturer :190035951
EAN:0053893375663

Product details : TIMKEN 32020XDF-90KC2 TAPERED ROLLER BEARING
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Technical specifications
Attributes
| Package weight | 3910,0 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 150 mm |
| Width | 64 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 238.77 excl. VAT
/ Each
£ 286.52 incl. VAT
- Delivery usually within ( 7 ) days
