Tapered Roller Bearing 2TS Assembly
Inner diameter | 109.982 mm |
---|---|
Outer diameter | 180.086 mm |
Width | 103.124 mm |
Logistics dimensions (L x W x H) | 103,124x180,086x180,086 mm |
---|---|
Logistic Weight | 9364 g |
Packaged dimensions (D x W x H) | 184,15x107,95x184,15 mm |
Inner diameter | 109.982 mm |
Outer diameter | 180.086 mm |
Width | 103.124 mm |
Usually arrives within 14 working days