Tapered Roller Bearing Cone
Inner diameter | 33.338 mm |
---|---|
Width | 20.638 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 20,638x49,591x49,591 mm |
---|---|
Logistic Weight | 173 g |
Packaged dimensions (D x W x H) | 60,452x60,452x26,924 mm |
Package weight | 172,8 g |
Inner diameter | 33.338 mm |
Width | 20.638 mm |
Bearing Clearance | cn |
Material | stamped steel (cage) |
Cage | steel |
Total bearing width | 20.638 mm |
Standard | iso |
Basic static load, radial - C0r | 57900 N |
Basic dynamic load, radial - Cr | 52500 N |
Usually arrives within 14 working days