Tapered roller bearing Timken HM926710DC, Outer diameter: 228.6 mm | Inner diameter: 127.792 mm | Width: 84.138 mm
Tapered Roller Bearing Double Cup
See technical informationReferences
Timken:HM926710DC
Rubix:397A7780
EAN:0053893711003


Technical specifications
| Inner diameter | 127.792 mm |
|---|---|
| Outer diameter | 228.6 mm |
| Width | 84.138 mm |
Product details : TIMKEN HM926710DC-20024 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84,138x228,6x228,6 mm |
|---|---|
| Logistic Weight | 5810 g |
| Packaged dimensions (D x W x H) | 234,95x88,9x234,95 mm |
| Inner diameter | 127.792 mm |
| Outer diameter | 228.6 mm |
| Width | 84.138 mm |
| Bearing Clearance | cn |
| Weight | 6.52 kg |
| Series | hm926700 |
| Cage | steel |
| Total bearing width | 115.887 mm |
| Basic dynamic load, radial - Cr | 1020000 N |
Show UNSPSC/ECL@SS
£ 2,756.53 excl. VAT
/ Each
£ 3,307.84 incl. VAT
- Usually arrives within 14 working days