NTN - Tapered Roller Bearing - 4T-43125
Inner diameter | 31.75 mm |
---|---|
Outer diameter | 79.38 mm |
Width | 24.07 mm |
Logistics dimensions (L x W x H) | 76,2x76,2x24,07 mm |
---|---|
Logistic Weight | 375 g |
Inner diameter | 31.75 mm |
Outer diameter | 79.38 mm |
Width | 24.07 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days