Tapered roller bearing Timken 32052XDF, Outer diameter: 400 mm | Inner diameter: 260 mm | Width: 174 mm

Double Row - Face to Face Spacer Assembly

See technical information

References

Timken:32052XDF
Rubix:397A4950
Manufacturer :190035959
EAN:0053893370989
brand logo

Technical specifications

Inner diameter260 mm
Outer diameter400 mm
Width174 mm
See all Specifications

Product details : TIMKEN 32052XDF-90KA6 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight78711,9 g
Inner diameter260 mm
Outer diameter400 mm
Width174 mm
Bearing Clearancecn
£ 5,973.93 excl. VAT
/ Each
£ 7,168.72 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories