Tapered roller bearing SKF HM 903249/2/210/2/Q, Outer diameter: 95.272 mm | Inner diameter: 44.462 mm | Width: 30.958 mm
Tapered Roller Bearing
See technical informationReferences
SKF:HM 903249/2/210/2/Q
Rubix:104A3723
Manufacturer :161482
EAN:7316572852422


Technical specifications
| Inner diameter | 44.462 mm |
|---|---|
| Outer diameter | 95.272 mm |
| Width | 30.958 mm |
Product details : SKF TAPER ROLLER BEARING HM903249/2/210/2/Q
Single row tapered roller bearings, inch sizes, are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30,96x95,27x95,27 mm |
|---|---|
| Logistic Weight | 994 g |
| Inner diameter | 44.462 mm |
| Outer diameter | 95.272 mm |
| Width | 30.958 mm |
| Bearing Clearance | cn |
| Series | hm |
| Material | steel |
| Cage | steel |
| Reference speed | 4800 rpm |
| Limit speed | 7000 rpm |
| Total bearing width | 30958 mm |
| Standard | DIMENSIONS IN INCHES TO ABMA/AFBMA STANDARD 19:1974 (ANSI B3.19-1975) |
| Basic static load, radial - C0r | 122 N |
| Basic dynamic load, radial - Cr | 101 N |
Show UNSPSC/ECL@SS
£ 31.62 excl. VAT
/ Each
£ 37.94 incl. VAT
- Delivery usually within ( 3 ) days